- Flat Disk
- Extended Performance
- Z120 Grit
- 7" Diameter
- 5/8"-11 Arbor Thread
features
- Extended performance flap design lasts 2.5x longer than standard flap discs
- Premium zirconia cloth provides agressive grinding action 40% faster than standard flap discs
- Proprietary design provides removal rate of a grinding wheel with finish of a fiber resin disc
| Tool Shape | Round |
| Abrasive Material | Zirconia |
| Manufacturer Name | DeWalt� |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Center Hole | 5/8-11 |
| Disc Type | Extended Performance |
| Grit | Z120 |
| Dia. | 7 in |
| RPM | 8700 rpm |
| Weight | 0.67 LB |

