- High Performance Type 29 Flap Discs
- Z80 Grit
- 4 1/2" Wheel Diameter
description
- Zirconia flap discs possess a Zirconia grit which enables 3X faster material removal than fiber resin metal sanding discs. The Zirconia flap discs include a premium abrasive cloth which provides up to 15X longer life than fiber resin metal sanding discs. The type 29 fiberglass backing provides optimal grinding angle of 10-25 degrees, allows full use of the disc, and won't mar the work piece. Applications include weld blending, removing weld slag, debarring, surface finishing and preparation, edge blending and chamfering.
features
- Zirconia grit enables 3 times faster material removal than fiber resin metal sanding discs
- Premium abrasive cloth provides up to 15 times longer life than fiber resin metal sanding discs
- Type 29 fiberglass backing provides optimal grinding angle of 10-25 degrees, allows full use of the disc, and won't mar the work piece
- Independently certified to applicable standards
- 30-day money back guarantee
| Dia. | 4 1/2 in |
| Abrasive Material | Zirconia |
| Grit | 80 |
| RPM [Max] | 13,300 rpm |
| Body Material | Abrasive Cloth |
| Center Hole | 7/8 in |
| Backing Material | Fiberglass |
| Manufacturer Name | DeWalt® |
| Disc Type | Type 29 |
| Weight | 0.215 LB |
| EAN or UPC | 28877310459 |
-
Pre-Packed Quantities


