- Heavy-Duty 5" Medium Angle Grinder
- 12 A AC/DC
- 10,000 rpm Motor Provides High Speed for Fast Material Removal
features
- External brush caps for easy servicing
- Sealed ball and roller bearings for extended motor life
- Three-year limited warranty/one-year free service contract
- Motor provides high speed material removal
- High power-to-weight ratio for greater efficiency and reduced user fatigue
- Keyless adjustable guard provides tool-free guard adjustments, increasing productivity
- Rear handle design for greater comfort and control
includes
- Clamp nut
- Grinding wheel
- Wrench
- Backing flange
- Keyless adjustable guard
- Two-position soft grip side handle
| Type of Grinder | Angle |
| Grinding Wheel Dia. | 5 in |
| Amps | 12 A |
| Voltage Rating | 115 |
| Spindle Thread Size | 5/8-11 |
| Length | 14.330 in |
| Tool Wt. | 7.4 lb |
| RPM | 10000 rpm |
| Weight | 8.85 LB |
| EAN or UPC | 28875108317 |

