- 4-1/2" x 5/8"-11" 36 Grit Zirconia Flap Disc
description
- Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs.
features
- Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
- Type 29 fiberglass backing provides grinding angle of 20-25 degrees
- 30 day money back guarantee
- Manufactured by DEWALT
| Center Hole | 5/8-11 |
| Grit | 36 |
| RPM [Max] | 13,300 rpm |
| Backing Material | Fiberglass |
| Abrasive Material | Zirconia |
| Dia. | 4 1/2 in |
| Manufacturer Name | DeWalt® |
| Disc Type | Type 29 |
| Body Material | Abrasive Cloth |
| Weight | 0.34 LB |
| EAN or UPC | 28877310473 |

