- Flat Disk
- High Performance
- Z36 Grit
- 5" Diameter
- 7/8" Arbor Thread
description
- Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs. Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs. Type 29 fiberglass backing provides grinding angle of 20-25 degrees. Used for weld blending, removing weld slag,deburring, surface finishing and preparation, edge blending and chamfering.
features
- Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
- Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
- Type 29 fiberglass backing provides grinding angle of 20-25 degrees
- Used for weld blending, removing weld slag,deburring, surface finishing and preparation, edge blending and chamfering.
| Dia. | 5 in |
| Manufacturer Name | DeWalt® |
| Abrasive Material | Zirconia |
| Grit | Z36 |
| Arbor Thread - TPI or Pitch | 7/8 in |
| Center Hole | 7/8 in |
| Tool Shape | Round |
| RPM | 12200 rpm |
| Disc Type | High Performance |
| Weight | 0.262 LB |
| EAN or UPC | 28877310503 |

