- Flat Disk
- High Performance
- Z36 Grit
- 7" Diameter
- 5/8"-11 Arbor Thread
description
- Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs. Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs. Type 29 fiberglass backing provides grinding angle of 20-25 degrees. Used for weld blending, removing weld slag,debarring, surface finishing and preparation, edge blending and chamfering.
features
- Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
- Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
- Type 29 fiberglass backing provides grinding angle of 20-25 degrees
- Used for weld blending, removing weld slag,debarring, surface finishing and preparation, edge blending and chamfering
| Grit | 36 |
| Abrasive Material | Zirconia |
| RPM [Max] | 13,300 rpm |
| Disc Type | Type 29 |
| Body Material | Abrasive Cloth |
| Manufacturer Name | DeWalt® |
| Center Hole | 5/8-11 |
| Backing Material | Fiberglass |
| Dia. | 7 in |
| Weight | 0.59 LB |
| EAN or UPC | 28877310572 |
-
Pre-Packed Quantities


