- Flat Disk
- High Performance
- Z60 Grit
- 7" Diameter
- 5/8"-11 Arbor Thread
description
- Zirconium flap discs possess a zirconium grit which enables 3X faster material removal than fiber resin metal sanding discs. The zirconium flap discs include a premium abrasive cloth which provides up to 15X longer life than fiber resin metal sanding discs. The type 29 fiberglass backing provides optimal grinding angle of 10-25 degrees, allows full use of the disc, and won't mar the work piece. Applications include weld blending, removing weld slag, debarring, surface finishing and preparation, edge blending and chamfering.
features
- Premium abrasive cloth provides up to 15 times longer life than fiber resin metal sanding discs
- Premium zirconium grain allows faster material removal
- Type 29 fiberglass backing provides grinding angle of 20-25 degrees
- Independently certified to applicable standards
| Disc Type | Type 29 |
| Body Material | Abrasive Cloth |
| Backing Material | Fiberglass |
| Grit | 60 |
| Abrasive Material | Zirconia |
| RPM [Max] | 13,300 rpm |
| Center Hole | 5/8-11 |
| Manufacturer Name | DeWalt® |
| Dia. | 7 in |
| Weight | 0.728 LB |
| EAN or UPC | 28877310589 |
-
Pre-Packed Quantities


