- High Performance Type 27 Flap Discs
- Z80 Grit
- 4 1/2" Wheel Diameter
description
- Featuring heavy-duty Zirconia grit, DEWALT type 27 HP flap discs remove material 3 times fast than fiber resin metal sanding discs. A premium abrasive cloth offers extreme durability, providing a life up to 15 times long than fiber resin metal sanding discs. A type 27 fiberglass backing delivers a grinding angle of 5-15 degrees.
features
- Premium abrasive cloth provides up to 15 times longer life than fiber resin metal sanding discs
- Type 27 fiberglass backing provides grinding angle of 5-15 degrees
- Independently certified to applicable standards
- 30-day money back guarantee
- Zirconia grit enables 3 times faster material removal than fiber resin metal sanding discs
| Dia. | 4.5 in |
| Backing Material | Fiberglass |
| Arbor Diameter | 7/8 in |
| Body Material | Abrasive Cloth |
| Grit | Z80 |
| Weight | 0.183 LB |
| EAN or UPC | 885911036191 |

