- 6 in Diameter
- 80 Grit
- 5/8-11 Arbor Size
- Type 29 Wheel
description
- Designed for grinding angles of 20-25 degrees, DEWALT Type 29 HP Flap Discs quickly remove material with aggressive grinding action. Featuring zirconia grit, which removes material 3 times fast than fiber resin metal sanding discs, each disc is packed with a premium abrasive cloth that lasts 15 times long than fiber resin metal sanding discs.
features
- Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
- Premium abrasive cloth provides up to 15 x longer life than fiber resin metal sanding discs
- Type 29 fiberglass backing provides grinding angle of 20-25 degrees
| Diameter | 6 in |
| Warranty | 30 Days Limited Warranty |
| Grit | 80 |
| Arbor Size | 5/8-11 |
| Wheel Type | Type 29 |
| Width | 6 in |
| Length | 6 in |
| Height | 1 in |
| Weight | 0.48 LB |
| EAN or UPC | 885911097628 |

