- Heavy-Duty 7" Medium Angle Grinder
- 13 A AC/DC
- 8,000 rpm Motor Provides High Power and Speed for 7" Grinding Applications
description
- 13.0 A AC/DC, 8,000 rpm motor provides high power and speed for 7 In. grinding applications. High power-to-weight ratio for greater efficiency and reduced user fatigue. Keyless adjustable guard provides tool-free guard adjustments, increasing productivity. Rear handle design for greater comfort and control. External brush caps for easy servicing.
features
- 13.0 A AC/DC, 8,000 rpm motor provides high power and speed for 7 In. grinding applications
- Keyless adjustable guard provides tool-free guard adjustments, increasing productivity
- Rear handle design for greater comfort and control
- External brush caps for easy servicing
- 8-lb design and 2-position side and rear handle allow for greater comfort and control
- 3-year warranty gives you peace of mind
- Sealed ball and roller bearings extend motor life
- External brush caps allow for easy servicing
| Amps | 13 A |
| Tool Wt. | 8 lb |
| Grinding Wheel Dia. | 7 in |
| Spindle Thread Size | 5/8-11 |
| RPM | 8000 rpm |
| Type of Grinder | Angle |
| Voltage Rating | 115 |
| Length | 16.100 in |
| Weight | 11.6 LB |
| EAN or UPC | 28875084000 |

