- 4-1/2" x 1/4" x 5/8"-11" Aluminum Grinding Wheel
description
- Aluminum oxide grain combination for long wheel life in aluminum and other soft metals. Unique soft bond for fast material removal without loading. 3 full sheets of glass in every wheel for added durability and safety. Grinding aluminum and other non-ferrous material without loading.
applications
- Aluminum grinding
features
- Aluminum oxide grain combination for long wheel life in aluminum and other soft metals
- Unique soft bond for fast material removal without loading
- 3 full sheets of glass in every wheel for added durability and safety
- Grinding aluminum and other non-ferrous material without loading
| Thickness | 0.25 in |
| Application | Aluminum grinding |
| Arbor Hole Size | 5/8-11 |
| Diameter | 4 1/2 in |
| Grit | A30N |
| RPM [Max] | 13300 rpm |
| Weight | 0.517 LB |
| EAN or UPC | 28877321691 |

