- Aluminum Grinding Wheel
- 9" Diameter
- 1/4" Thickness
- 5/8"-11 Arbor Diameter
- A30N Grit
features
- Aluminum oxide grain combination for long wheel life in aluminum and other soft metals
- Unique soft bond for fast material removal without loading
- Three full sheets of glass in every wheel for added durability and safety
| Type | Aluminum Grinding |
| Grit | A30N |
| Arbor Diameter | 5/8 in |
| Abrasive Material | Aluminum Oxide |
| Dia. | 9 in |
| RPM | 6600 rpm |
| Manufacturer Name | DeWalt� |
| Thickness | 0.25 in |
| Applicable Materials | Aluminum |
| Weight | 1.56 LB |
| EAN or UPC | 28877321721 |

