- Heavy-Duty 7" Medium Angle Grinder Kit
- 13 A AC/DC
- 8,000 rpm Motor Provides High Power and Speed for 7" Grinding Applications
| Tool Wt. | 20 lb |
| Amps | 13 A |
| Length | 16.100 in |
| RPM | 8000 rpm |
| Voltage Rating | 115 |
| Spindle Thread Size | 5/8-11 |
| Grinding Wheel Dia. | 7 in |
| Type of Grinder | Angle |
| Weight | 20.0 LB |
| EAN or UPC | 28877543932 |

