- Stainless Grinding Wheel
- 4" Diameter
- 1/4" Thickness
- 5/8" Arbor Diameter
- A30S Grit
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for agressive material removal in stainless steel
- Three full sheets of glass in every wheel for added durability and safety
- Free of iron, sulfur and chlorine for contaminant free grinding and cutting
| Arbor Diameter | 5/8 in |
| Manufacturer Name | DeWalt� |
| Thickness | 0.25 in |
| Abrasive Material | Aluminum Oxide |
| Type | Stainless Grinding |
| Dia. | 4 in |
| Applicable Materials | Stainless |
| RPM | 15200 rpm |
| Grit | A30S |
| Weight | 0.271 LB |
| EAN or UPC | 28877321738 |

