- 4-1/2" x 1/4" x 7/8" Stainless Steel Wheel
description
- High performance aluminum oxide grain for long life and high material removal. High grain concentration for aggressive material removal in stainless steel. 3 full sheets of glass in every wheel for added durability and safety. Free of iron, sulfur and chlorine for contaminant free grinding and cutting.
applications
- Stainless Grinding
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive material removal in stainless steel
- 3 full sheets of glass in every wheel for added durability and safety
- Free of iron, sulfur and chlorine for contaminant free grinding and cutting
| Diameter | 4 1/2 in |
| RPM [Max] | 13300 rpm |
| Arbor Hole Size | 7/8 in |
| Application | Stainless Grinding |
| Thickness | 0.25 in |
| Grit | A30S |
| Weight | 0.389 LB |
| EAN or UPC | 28877321745 |

