- Stainless Grinding Wheel
- 7" Diameter
- 1/4" Thickness
- 5/8"-11 Arbor Diameter
- A30S Grit
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for agressive material removal in stainless steel
- Three full sheets of glass in every wheel for added durability and safety
- Free of iron, sulfur and chlorine for contaminant free grinding and cutting
| Dia. | 7 in |
| Manufacturer Name | DeWalt� |
| Applicable Materials | Stainless |
| RPM | 8700 rpm |
| Abrasive Material | Aluminum Oxide |
| Grit | A30S |
| Thickness | 0.25 in |
| Arbor Diameter | 5/8 in |
| Type | Stainless Grinding |
| Weight | 1.03 LB |
| EAN or UPC | 28877321776 |

