- Metal Cutting & Grinding Wheel
- 5" Diameter
- 1/8" Thickness
- 5/8"-11 Arbor Diameter
- A24R Grit
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- Three full sheets of fiberglass for durability and safety
| Arbor Diameter | 5/8 in |
| Dia. | 5 in |
| Thickness | 0.125 in |
| Type | Metal Cutting & Grinding |
| Manufacturer Name | DeWalt� |
| Grit | A24R |
| RPM | 12200 rpm |
| Abrasive Material | Aluminum Oxide |
| Applicable Materials | Metal |
| Weight | 0.427 LB |
| EAN or UPC | 28877321868 |

