- Metal Cutting & Grinding Wheel
- 7" Diameter
- 1/8" Thickness
- 5/8"-11 Arbor Diameter
- A24R Grit
description
- DeWalt high performance pipeline wheel. Heavy-duty cutting and grinding of ferrous metal (steel, iron welds, edges, ect.). Weld blending and edge grinding. Pipe beveling and root grinding.
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 3 full sheets of fiberglass for durability and safety
| Thickness | 0.125 in |
| RPM | 8700 rpm |
| Dia. | 7 in |
| Grit | A24R |
| Abrasive Material | Aluminum Oxide |
| Manufacturer Name | DeWalt® |
| Type | Metal Cutting & Grinding |
| Applicable Materials | Metal |
| Arbor Diameter | 5/8 in |
| Weight | 0.74 LB |
| EAN or UPC | 28877321875 |

