- Flat Metal Grinding Wheel
- 9" Diameter
- 1/4" Thickness
- 7/8" Arbor Diameter
- A24R Grit
features
- Aluminum oxide grain for long life and high material removal
- Type 28 shape allows greater surface grinding coverage
- Three full sheets of fiberglass for durability and safety
| Arbor Diameter | 7/8 in |
| Manufacturer Name | DeWalt� |
| Abrasive Material | Aluminum Oxide |
| Thickness | 0.25 in |
| RPM | 6600 rpm |
| Applicable Materials | Metal |
| Dia. | 9 in |
| Type | Flat Metal Grinding |
| Grit | A24R |
| Weight | 1.44 LB |
| EAN or UPC | 28877338606 |

