- Stainless Grinding Wheel
- 4 1/2" Diameter
- 1/8" Thickness
- 7/8" Arbor Diameter
- A30S Grit
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for agressive material removal in stainless steel
- Three full sheets of glass in every wheel for added durability and safety
- Free of iron, sulfur and chlorine for contaminant free grinding and cutting
| Dia. | 4.5 in |
| Manufacturer Name | DeWalt� |
| Applicable Materials | Stainless |
| Arbor Diameter | 7/8 in |
| Grit | A30S |
| RPM | 13300 rpm |
| Thickness | 0.125 in |
| Abrasive Material | Aluminum Oxide |
| Type | Stainless Grinding |
| Weight | 0.2 LB |
| EAN or UPC | 28877376660 |

