- 4.5 in Diameter
- 5/8 - 11 Arbor Size
description
- Featuring high-performance aluminum oxide grain for long life and aggressive material removal, DEWALT Type 27 HP Stainless Steel Grinding Wheels are built to grind heavy metals, such as stainless steel and super alloys. 3 full sheets of fiberglass ensure durability and safety. A proprietary material mix ensures long wheel life.
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive material removal in stainless steel
- 3 full sheets of glass in every wheel for added durability and safety
- Free of iron, sulfur and chlorine for contaminant free grinding and cutting
| Height | 0.75 in |
| Length | 4.5 in |
| Width | 4.5 in |
| Wheel Dia. | 4.5 in |
| Warranty | 30 Days Limited Warranty |
| Thickness | 0.125 in |
| Power Source | Non-Energy Using |
| Battery Included | No |
| Charger Included | No |
| Diameter | 4.5 in |
| Arbor Size | 5/8 - 11 |
| Weight | 0.0 LB |
| EAN or UPC | 885911187800 |

