- 6 in Diameter
features
- High performance aluminum oxide grain for long life and high material removalHigh grain concentration for aggressive material removal in stainless steel3 full sheets of glass in every wheel for added durability and safetyFree of iron, sulfur and chlorine for contaminant free grinding and cutting
| Grain | Aluminum Oxide |
| Arbor | 7/8 in |
| Diameter | 6 in |
| RPM [Max] | 10100 rpm |
| Weight | 0.34 LB |
| EAN or UPC | 885911187732 |

