- 6 in Diameter
| RPM [Max] | 10100 rpm |
| Arbor | 7/8 in |
| Material | Stainless Steel |
| Grain | Aluminum Oxide |
| Weight | 0.652 LB |
| EAN or UPC | 28877447780 |
| RPM [Max] | 10100 rpm |
| Arbor | 7/8 in |
| Material | Stainless Steel |
| Grain | Aluminum Oxide |
| Weight | 0.652 LB |
| EAN or UPC | 28877447780 |