- Heavy-Duty 7"/9" Variable Speed Polisher
features
- Spindle lock for easy pad changing
- Ball-bearing construction for long life
- External brush caps for ease of service
includes
- Two-position soft grip side handle
- Rubber backing pad
- Clamp nut
| Type | Polisher |
| Tool Wt. | 7.8 lb |
| Pad or Belt Size | 7 in Round |
| Voltage Rating | 115 |
| Amps | 7 A |
| RPM [Max] | 1750 rpm |
| Spindle Thread Size | 5/8-11 |
| Family Name | Heavy-Duty 7"/9" Variable Speed Polisher |
| Weight | 9.6 LB |
| EAN or UPC | 28875008471 |

