- Metal Cutting & Grinding Wheel
- 6" Diameter
- 1/8" Thickness
- 7/8" Arbor Diameter
- A24R Grit
description
- DEWALT pipeline grinding wheels have a high performance aluminum oxide grain for long life and high rate of material removal. They have a high grain concentration for aggressive grinding action and smoother running wheels. The proprietary material mix ensures durable long life wheels and they have 3 full sheets of fiberglass for durability and safety. These wheels are ideal for heavy-duty cutting and grinding of ferrous metal (steel, iron welds, edges, etc..) and pipe beveling and root grinding.
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 3 full sheets of fiberglass for durability and safety
| Grit | A24R |
| Type | Metal Cutting & Grinding |
| Abrasive Material | Aluminum Oxide |
| Dia. | 6 in |
| Applicable Materials | Metal |
| Arbor Diameter | 7/8 in |
| Manufacturer Name | DeWalt® |
| RPM | 10100 rpm |
| Thickness | 0.125 in |
| Weight | 0.43 LB |
| EAN or UPC | 28877511016 |

