- Heavy-Duty 7"/9" Electronic Variable Speed Polisher
features
- Ball-bearing construction for long life
- Conveniently located variable speed dial lets user set maximum speed from 1,000 to 3,000 for different materials and applications
- Variable-speed trigger allows user to instantly control speed from 0 to dialed setting
- External brush caps for ease of service
- Spindle lock for easy pad changing
includes
- Two-position soft grip side handle
- Rubber backing pad
- Clamp nut
| Amps | 8 A |
| Spindle Thread Size | 5/8-11 |
| Type | Polisher |
| Voltage Rating | 115 |
| Pad or Belt Size | 7 in Round |
| RPM [Max] | 3000 rpm |
| Family Name | Heavy-Duty 7"/9" Electronic Variable Speed Polisher |
| Tool Wt. | 8.25 lb |
| Weight | 9.85 LB |
| EAN or UPC | 28875008495 |

