- Heavy-Duty 4.5" Wet/Dry Masonry Saw
features
- 13 ft water line feeds water to blade, decreasing dust and increasing blade performance and life
- Bevels to 45º for quick angled cuts
- Lock-on button
- Adjustable depth of cut
- Premium 4 1/2" diamond blade allows user to cut ceramics and stone materials up to 3 cm deep -- wet or dry
includes
- Two wrenches for blade change
- 13' water line
- 4 1/2" wet/dry diamond blade
| Family Name | Heavy-Duty 4.5" Wet/Dry Masonry Saw |
| Depth of Cut | 3 cm |
| Tool Wt. | 6 lb |
| Amps | 12.5 A |
| Plunge | No |
| Blade Dia. | 4 1/2 in |
| Weight | 10.15 LB |
| EAN or UPC | 28877501451 |

