- Long Life Metal & Stainless Cutting Wheel
- 2 1/2" Wheel Diameter
- 1/4" Arbor Hole
- 0.035" Thickness
- A60T Grit
description
- DeWalt long life wheel. Heavy duty fast cutting in all types of ferrous metal and stainless steel. A60T for clean smooth cutting and long wheel life.
applications
- Long Life Metal & Stainless Cutting
features
- Heavy duty aluminum oxide grain for aggressive cutting action
- Proprietary material mix ensures durable long life wheels
- 2 full sheets of fiberglass for durability and safety
- Heavy duty fast cutting in all types of ferrous metal and stainless steel
| Thickness | 0.035 in |
| Manufacturer Name | DeWalt® |
| Application | Long Life Metal & Stainless Cutting |
| Diameter | 2 1/2 in |
| Grit | A60T |
| RPM [Max] | 30500 rpm |
| Material | Aluminum Oxide |
| Arbor Hole Size | 1/4 in |
| Weight | 0.017 LB |
| EAN or UPC | 28877382456 |

