- Fast Metal & Stainless Cutting Wheel
- 2 1/2" Wheel Diameter
- 1/4" Arbor Hole
- 0.035" Thickness
- A36T Grit
applications
- Fast Metal & Stainless Cutting
features
- Heavy-duty aluminum oxide grain for agressive cutting action
- Proprietary material mix ensures durable long life wheels
- Two full sheets of fiberglass for durability and safety
| Manufacturer Name | DeWalt� |
| Material | Aluminum Oxide |
| RPM [Max] | 30500 rpm |
| Arbor Hole Size | 1/4 in |
| Diameter | 2 1/2 in |
| Thickness | 0.035 in |
| Grit | A36T |
| Weight | 0.015 LB |
| EAN or UPC | 28877382470 |

