- 3" x 1/8" x 3/8" A24R Grinding Wheel
description
- DeWalt grinding wheel. Heavy duty aluminum oxide grain for aggressive cutting action. Proprietary material mix ensures durable long life wheels.
applications
- Metal and stainless grinding
features
- Heavy duty aluminum oxide grain for aggressive cutting action
- Proprietary material mix ensures durable long life wheels
- 2 full sheets of fiberglass for durability and safety
- Heavy duty fast cutting in all types of ferrous metal and stainless steel
| Thickness | 0.125 in |
| Arbor Hole Size | 3/8 in |
| Diameter | 3 in |
| Grit | A24R |
| Application | Metal and stainless grinding |
| RPM [Max] | 24400 rpm |
| Weight | 0.068 LB |
| EAN or UPC | 28877382524 |

