- Long Life Metal & Stainless Cutting Wheel
- 3" Wheel Diameter
- 3/8" Arbor Hole
- 1/16" Thickness
- A60T Grit
description
- DeWalt long life wheel. Heavy duty fast cutting in all types of ferrous metal and stainless steel. A60T for clean smooth cutting and long wheel life.
applications
- Long Life Metal & Stainless Cutting
features
- Heavy duty aluminum oxide grain for aggressive cutting action
- Proprietary material mix ensures durable long life wheels
- 2 full sheets of fiberglass for durability and safety
- Manufactured by DeWalt
| Material | Aluminum Oxide |
| Arbor Hole Size | 3/8 in |
| RPM [Max] | 24400 rpm |
| Diameter | 3 in |
| Thickness | 0.0625 in |
| Application | Long Life Metal & Stainless Cutting |
| Grit | A60T |
| Manufacturer Name | DeWalt® |
| Weight | 0.038 LB |
| EAN or UPC | 28877382548 |

