- Fast Metal & Stainless Cutting Wheel
- 4" Wheel Diameter
- 1/4" Arbor Hole
- 1/16" Thickness
- A36T Grit
applications
- Fast Metal & Stainless Cutting
features
- Heavy-duty aluminum oxide grain for agressive cutting action
- Proprietary material mix ensures durable long life wheels
- Two full sheets of fiberglass for durability and safety
| Thickness | 0.0625 in |
| Manufacturer Name | DeWalt� |
| Grit | A36T |
| Diameter | 4 in |
| Arbor Hole Size | 1/4 in |
| RPM [Max] | 19000 rpm |
| Material | Aluminum Oxide |
| Weight | 0.066 LB |
| EAN or UPC | 28877382562 |

