- Fast Metal & Stainless Cutting Wheel
- 4" Wheel Diameter
- 3/8" Arbor Hole
- 1/16" Thickness
- A36T Grit
description
- DeWalt fast cutting wheel. Heavy duty fast cutting in all types of ferrous metal and stainless steel. A36T for fast aggressive cutting in tough applications.
applications
- Fast Metal & Stainless Cutting
features
- Heavy duty aluminum oxide grain for aggressive cutting action
- Proprietary material mix ensures durable long life wheels
- 2 full sheets of fiberglass for durability and safety
- Heavy duty fast cutting in all types of ferrous metal and stainless steel
| Manufacturer Name | DeWalt® |
| Grit | A36T |
| Arbor Hole Size | 3/8 in |
| RPM [Max] | 19000 rpm |
| Diameter | 4 in |
| Application | Fast Metal & Stainless Cutting |
| Material | Aluminum Oxide |
| Thickness | 0.0625 in |
| Weight | 0.05 LB |
| EAN or UPC | 28877382593 |

