- Metal & Stainless Grinding Wheel
- 4" Wheel Diameter
- 3/8" Arbor Hole
- 1/8" Thickness
- A24R Grit
description
- DeWalt grinding wheel. Heavy duty fast cutting in all types of ferrous metal and stainless steel. 1/8 In. wheels used for grinding on the periphery of the wheel.
applications
- Metal & Stainless Grinding
features
- Heavy duty aluminum oxide grain for aggressive cutting action
- Proprietary material mix ensures durable long life wheels
- 2 full sheets of fiberglass for durability and safety
- Manufactured by DeWalt
| Application | Metal & Stainless Grinding |
| Diameter | 4 in |
| Thickness | 0.125 in |
| RPM [Max] | 19000 rpm |
| Material | Aluminum Oxide |
| Manufacturer Name | DeWalt® |
| Grit | A24R |
| Arbor Hole Size | 3/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 28877382616 |

