- Heavy-Duty 14" (355mm) Multi-Cutter Saw
description
- The DEWALT® 14-in (355 mm) multi-cutter saw was designed to combine ease of use with professional level versatility and performance. DEWALT® understands that time is valuable on important jobsites, so the multi-cutter cuts four times faster than chop saws and eight times faster than portable band saws. With the largest capacity in its class and the ability to cut a range of ferrous and non-ferrous metals, this saw can handle even the toughest applications. And because the depth of cut remains constant throughout the blade life, DEWALT® helps you focus on your work without wasting time on frequent blade changes.
features
- Utilizing a carbide-tipped blade allows the depth-of-cut to remain constant throughout blade life
- Cuts 4-times faster than chop saws and 8-times faster than portable band saws in 2-in x 2-in x 1/4-in angle iron
- 14-in, 66-tooth, carbide-tipped blade delivers a lower cost-per-cut compared to cutting with abrasive wheels
- Specially designed carbide teeth deliver fast, precise, and virtually burr-free cuts reducing the need for preparation grinding and finished cuts that are cool to the touch
- Largest capacity in its class with even more capacity than a deep-cut portable band saw (5-3/16-in round and 4-1/2-in x 6-1/2-in rectangular) allowing user to cut a wider variety of different size materials for more applications
- Ergonomically designed horizontal handle puts user's wrist in a more comfortable position to help reduce user fatigue and increase productivity
- 15 amp/4 HP motor provides more overload capacity to increase performance and durability
- Quick-lock vise allows for fast clamping on different size materials to increase productivity
- Patented, 45-degree, adjustable quick-fence allows for fast and accurate angle cuts without using a wrench
- Multi-cutter saw offers versatility by cutting a wide variety of materials including ferrous and non-ferrous metals
includes
- 14" carbide-tipped blade
- Wrench
- Vertical clamp
| Arbor Hole | 1 in |
| Amps | 15 A |
| Capacity, in | 5.1875 in |
| Voltage Rating | 115 |
| Wheel Size | 14 in |
| Tool Wt. | 47 lb |
| RPM [Max] | 1300 rpm |
| Weight | 59.7 LB |
| EAN or UPC | 28875008723 |

