- Long Life Metal & Stainless Cutting Wheel
- 4" Wheel Diameter
- 5/8" Arbor Hole
- 1/16" Thickness
- A60T Grit
description
- Heavy duty fast cutting in all types of ferrous metal and stainless steel. 035 In. and 1/16 In. wheels used for cutting 1/8 In. wheels used for grinding on the periphery of the wheels. Heavy duty aluminum oxide grain for aggressive cutting action proprietary material mix ensures durable long life wheels.
applications
- Long Life Metal & Stainless Cutting
features
- 2 full sheets of fiberglass for durability and safety
- Manufactured by DEWALT
- 30 day money back guarantee
- 60T for clean smooth cutting and long wheel life features
| Arbor Hole Size | 5/8 in |
| Diameter | 4 in |
| Manufacturer Name | DeWalt® |
| RPM [Max] | 19000 rpm |
| Thickness | 0.0625 in |
| Grit | A60T |
| Application | Long Life Metal & Stainless Cutting |
| Material | Aluminum Oxide |
| Weight | 0.07 LB |
| EAN or UPC | 28877382661 |

