- Long Life Metal & Stainless Cutting Wheel
- 4" Wheel Diameter
- 5/8" Arbor Hole
- 0.035" Thickness
- A60T Grit
description
- The DEWALT® high performance metal grinding wheel is a professional solution for a range of grinding applications. The grinding wheel is made with tested high performance aluminum oxide for long life and high material removal and full sheets of fiberglass for durability and safety. DEWALT® developed a proprietary material mix to maximize the wheel's lifespan and help you minimize tool replacement costs. With a high grain concentration, you are assured of aggressive grinding action and smoother running wheels, no matter what the job.
applications
- Long Life Metal & Stainless Cutting
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 3 full sheets of fiberglass for durability and safety
| Grit | A60T |
| Thickness | 0.035 in |
| Manufacturer Name | DeWalt® |
| RPM [Max] | 19000 rpm |
| Application | Long Life Metal & Stainless Cutting |
| Material | Aluminum Oxide |
| Arbor Hole Size | 5/8 in |
| Diameter | 4 in |
| Weight | 0.04 LB |
| EAN or UPC | 28877382678 |

