- 0.045 in Thickness
description
- Tackle tough jobs with High-Performance Stainless Steel Cutting Wheels. Optimized specifically for cutting stainless steel, these wheels are manufactured with high-performance grain for long life. Engineered contaminant-free without iron, sulfur, or chlorine, the wheels work against corrosion even after routine, long-term use. Easily perform fast, aggressive cuts with a thin wheel design and high-grain concentration.
features
- Optimized for Cutting Stainless Steel: Extend wheel life with high-performance grain.
- FAST, EFFICIENT MATERIAL REMOVAL: Achieve aggressive cutting action with a thin wheel design and high-grain concentration
- CONTANMINANT-FREE TO RESIST CORROSION: Engineered without iron, sulfur, and chlorine
- DURABLE BY DESIGN™ Optimized wheel strength for breakage reduction with 2 sheets of built-in fiberglass
| RPM [Max] | 10200 rpm |
| Diameter | 6 in |
| Arbor Type | 7/8 in |
| Thickness | 0.045 in |
| Type | 1 |
| Weight | 0.1 LB |
| EAN or UPC | 885911223584 |

