- 6" x .045" x 7/8" Metal & Stainless Cutting
applications
- Metal and stainless cutting
features
- Thin 0.045" wheel design for fast burr free cutting
- Proprietary aluminum oxide grain combination for aggressive cutting action
- Proprietary material mix ensures durable long life wheels
- Two full sheets of fiberglass for durability and safety
| Arbor Hole Size | 7/8 in |
| RPM [Max] | 10100 rpm |
| Diameter | 6 in |
| Grit | A60T |
| Thickness | 0.045 in |
| Weight | 0.12 LB |
| EAN or UPC | 28877511030 |

