- Long Life Metal & Stainless Cutting Wheel
- 6" Wheel Diameter
- 3/8" Arbor Hole
- 0.045" Thickness
- A60T Grit
applications
- Long Life Metal & Stainless Cutting
features
- Heavy-duty aluminum oxide grain for agressive cutting action
- Proprietary material mix ensures durable long life wheels
- Two full sheets of fiberglass for durability and safety
| Grit | A60T |
| Manufacturer Name | DeWalt� |
| Arbor Hole Size | 3/8 in |
| Material | Aluminum Oxide |
| Thickness | 0.045 in |
| RPM [Max] | 13300 rpm |
| Diameter | 6 in |
| Weight | 0.12 LB |
| EAN or UPC | 28877511146 |

