- Metal Cutting & Notching Wheel
- 5" Diameter
- 3/32" Thickness
- 7/8" Arbor Diameter
- A24R Grit
features
- High performance aluminum oxide grain for long life and fast cutting
- High grain concentration for agressive cutting action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- Two full sheets of fiberglass for durability and safety
| Thickness | 0.09375 in |
| RPM | 12200 rpm |
| Arbor Diameter | 7/8 in |
| Type | Metal Cutting & Notching |
| Abrasive Material | Aluminum Oxide |
| Manufacturer Name | DeWalt� |
| Grit | A24R |
| Dia. | 5 in |
| Applicable Materials | Metal |
| Weight | 0.14 LB |
| EAN or UPC | 28877441436 |

