- Metal Cutting & Notching Wheel
- 6" Diameter
- 3/32" Thickness
- 7/8" Arbor Diameter
- A24R Grit
features
- High performance aluminum oxide grain for long life and fast cutting
- High grain concentration for agressive cutting action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- Two full sheets of fiberglass for durability and safety
| Grit | A24R |
| Dia. | 6 in |
| Abrasive Material | Aluminum Oxide |
| Type | Metal Cutting & Notching |
| Arbor Diameter | 7/8 in |
| Applicable Materials | Metal |
| Manufacturer Name | DeWalt� |
| Thickness | 0.09375 in |
| RPM | 10100 rpm |
| Weight | 0.16 LB |
| EAN or UPC | 28877441658 |

