- Metal & Stainless Cutting & Grinding Wheel
- 4 1/2" Diameter
- 1/8" Thickness
- 7/8" Arbor Diameter
- Z24R Grit
description
- DEWALT extended performance pipeline grinding wheels have a premium tough Zirconia grain for extended life and high rate of material removal. The high grain concentration ensures aggressive grinding action and smoother running wheels. They have a proprietary wheel design for durable long life wheels and have 3 full sheets of fiberglass for added durability and user safety. Great for extended performance cutting and grinding of ferrous metals and stainless steel, weld blending and edge grinding, pipe beveling and root grinding or free grinding action in stainless steel and other hard alloys.
features
- Premium tough Zirconia grain for extended life and material removal
- High grain concentration ensures aggressive grinding action and smoother running wheels
- Proprietary wheel design for durable long life wheels
- 3 full sheets of fiberglass for added durability and safety
| Arbor Diameter | 7/8 in |
| Grit | Z24R |
| Thickness | 0.125 in |
| Applicable Materials | Metal Stainless |
| Abrasive Material | Zirconia |
| Manufacturer Name | DeWalt® |
| RPM | 13300 rpm |
| Dia. | 4.5 in |
| Type | Metal & Stainless Cutting & Grinding |
| Weight | 0.22 LB |
| EAN or UPC | 28877441887 |

