- 4-1/2" x 1/4" x 5/8-11"" Extended Performance Grinding Wheel
applications
- Metal and stainless grinding
features
- Premium tough zirconia grain for extended life and material removal
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary wheel design for durable long life wheels
- Three full sheets of fiberglass for added durability and safety
| RPM [Max] | 13300 rpm |
| Diameter | 4 1/2 in |
| Arbor Hole Size | 5/8-11 |
| Thickness | 0.25 in |
| Grit | Z24R |
| Weight | 0.46 LB |
| EAN or UPC | 28877441917 |

