- Metal & Stainless Cutting Wheel
- 6" Diameter
- 1/4" Thickness
- 7/8" Arbor Diameter
- Z24R Grit
features
- Premium tough zirconia grain for extended life and material removal
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary wheel design for durable long life wheels
- Three full sheets of fiberglass for added durability and safety
| Thickness | 0.25 in |
| Grit | Z24R |
| Abrasive Material | Zirconia |
| Type | Metal & Stainless Cutting |
| Arbor Diameter | 7/8 in |
| Applicable Materials | Metal Stainless |
| Dia. | 6 in |
| RPM | 10100 rpm |
| Manufacturer Name | DeWalt� |
| Weight | 0.49 LB |
| EAN or UPC | 28877442020 |

