- Metal & Stainless Cutting & Grinding Wheel
- 7" Diameter
- 1/8" Thickness
- 5/8"-11 Arbor Diameter
- Z24R Grit
description
- DeWalt XP grinding wheel. Extended performance cutting and grinding of ferrous metals and stainless steel. Extended performance weld blending and edge grinding. Pipe beveling and root grinding. Free grinding action in stainless steel and other hard alloys.
features
- Premium tough Zirconia grain for extended life and material removal
- High grain concentration ensures aggressive grinding action and smoother running wheels
- Proprietary wheel design for durable long life wheels
- 3 full sheets of fiberglass for added durability and safety
| RPM | 8700 rpm |
| Arbor Diameter | 5/8 in |
| Abrasive Material | Zirconia |
| Thickness | 0.125 in |
| Type | Metal & Stainless Cutting & Grinding |
| Manufacturer Name | DeWalt® |
| Applicable Materials | Metal Stainless |
| Dia. | 7 in |
| Grit | Z24R |
| Weight | 0.839 LB |
| EAN or UPC | 28877442075 |

