- Metal & Stainless Cutting & Notching Wheel
- 9" Wheel Diameter
- 7/8" Arbor Hole
- 3/32" Thickness
- Z24R Grit
applications
- Metal & Stainless Cutting & Notching
features
- Premium tough zirconia grain for extended life and material removal
- High grain concentration for agressive cutting action and smoother running wheels
- Proprietary wheel design for durable long life wheels
- Two full sheets of fiberglass for added durability and safety
| Manufacturer Name | DeWalt� |
| Arbor Hole Size | 7/8 in |
| Diameter | 9 in |
| Material | Zirconia |
| Grit | Z24R |
| RPM [Max] | 6600 rpm |
| Thickness | 0.09375 in |
| Weight | 0.76 LB |
| EAN or UPC | 28877442105 |

