- Metal & Stainless Cutting Wheel
- 9" Diameter
- 1/8" Thickness
- 5/8 in-12 Arbor Diameter
- Z24R Grit
description
- DeWalt XP grinding wheel. Extended performance grinding of ferrous metals and stainless steel. Extended performance weld blending and edge grinding. Free grinding action in stainless steel and other hard alloys.
features
- Premium tough Zirconia grain for extended life and material removal
- High grain concentration ensures aggressive grinding action and smoother running wheels
- Proprietary wheel design for durable long life wheels
- 3 full sheets of fiberglass for added durability and safety
| Type | Metal & Stainless Cutting |
| Dia. | 9 in |
| Applicable Materials | Metal Stainless |
| Abrasive Material | Zirconia |
| Manufacturer Name | DeWalt® |
| Arbor Diameter | 5/8 in |
| RPM | 6600 rpm |
| Thickness | 0.125 in |
| Grit | Z24R |
| Weight | 1.889 LB |
| EAN or UPC | 28877442150 |

