- Metal & Stainless Cutting Wheel
- 4" Wheel Diameter
- 5/8" Arbor Hole
- 0.045" Thickness
- Z60T Grit
applications
- Metal & Stainless Cutting
features
- Thin 0.045" wheel design for fast burr free cutting
- Specially treated grain combination for aggressive cutting action
- Proprietary material mix ensures durable long life wheels
- Two full sheets of fiberglass for durability and safety
| Diameter | 4 in |
| Manufacturer Name | DeWalt� |
| Material | Zirconia |
| RPM [Max] | 15200 rpm |
| Thickness | 0.045 in |
| Grit | Z60T |
| Arbor Hole Size | 5/8 in |
| Weight | 0.046 LB |
| EAN or UPC | 885911021128 |

