- Metal & Stainless Cutting Wheel
- 5" Wheel Diameter
- 7/8" Arbor Hole
- 0.045" Thickness
- Z60T Grit
description
- Featuring a specially treated grain combination and innovative .045 In. wheel design, DEWALT type 1 XP metal cutting wheels offer fast, burr-free cuts. 2 full sheets of fiberglass deliver safety and durability. An exclusive material mix ensures long wheel life.
applications
- Metal & Stainless Cutting
features
- Thin .045 In. wheel design for fast burr free cutting
- Specially treated grain combination for aggressive cutting action
- Proprietary material mix ensures durable long life wheels
- 2 full sheets of fiberglass for durability and safety
| Grit | Z60T |
| Diameter | 5 in |
| Arbor Hole Size | 7/8 in |
| Application | Metal & Stainless Cutting |
| Thickness | 0.045 in |
| Material | Zirconia |
| RPM [Max] | 12200 rpm |
| Manufacturer Name | DeWalt® |
| Weight | 0.09 LB |
| EAN or UPC | 885911021142 |

